Buy more than* S$200* and get FREE SHIPPING

  • White Hair Kanamaki

White Hair Kanamaki 105240 0008

4.14 (7)
Item.#
06711887
Mfr.#
105240 0008
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Dimension (mm)
24
Bristle Color
White
Trim Length (mm)
25
Overall Length (mm)
190
Model
Flat - metal wrap
Trim
Goat hair (thin white)
Size (Number)
8