Buy more than* S$200* and get FREE SHIPPING

  • White Hair Kanamaki

White Hair Kanamaki 105240 0010

4.14 (7)
Item.#
06711896
Mfr.#
105240 0010
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Size (Number)
10
Model
Flat - metal wrap
Trim
Goat hair (thin white)
Overall Length (mm)
190
Dimension (mm)
27
Bristle Color
White
Trim Length (mm)
25
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-08-28 16:47:02
Even at low price there is no epilation, I am very satisfied.
This review is about item#38100833.
Painting work
5
From Japan
On 2014-06-16 08:04:52
Privately, I think that those of this manufacturer are excellent in cost performance. I use this brush all the time.
This review is about item#06711871.
Dye application.
1
From Japan
On 2008-09-30 18:44:01
I am in trouble because my hair is coming out too much. I would like to buy a set that kept the price because I want to buy a lot if it improves.
This review is about item#06711871.
Plywood shark fin surface paint
3
From Japan
On 2008-06-27 16:49:28
Hair is easily removed
This review is about item#06711871.
Repair of scratches and peeling after painting
5
From Japan
On 2008-04-20 23:34:26
Even now it is enough, but there are things a bit thinner is useful. It is easy to use brush with no hair loss.
This review is about item#06711871.
Touch up painting
5
From Japan
On 2008-04-20 21:30:35
Paint can be applied well even in narrow places.
This review is about item#06711871.
Paint the body of the truck
5
From Japan
On 2008-04-19 16:46:51
Exactly right size
This review is about item#06711871.