|
Paint Brush 105206 0005
(2)
- Item.#
- 06711905
- Mfr.#
- 105206 0005
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- 5
- Trim
- Horse hair (body hair)
- Dimension (mm)
- 7
- Size (Number)
- 5
- Bristle Color
- Red
- Model
- Flat
- Trim Length (mm)
- 25
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
From Japan
On 2017-08-09 10:33:43
I would like to have No. 15 in the line-up. The width is just right.
Cleaning machine etc.
From Japan
On 2009-07-22 13:39:09
I hope to buy a wide 15 number too. Please.
Customers Who Bought This Item Also Bought