Buy more than* S$200* and get FREE SHIPPING

  • Paint Brush

Paint Brush 105206 0008

5.00 (2)
Item.#
06711914
Mfr.#
105206 0008
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim
Horse hair (body hair)
Trim Length (mm)
25
Dimension (mm)
18
Bristle Color
Red
Model
Flat
Size (Number)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
5
From Japan
On 2017-08-09 10:33:43
I would like to have No. 15 in the line-up. The width is just right.
Cleaning machine etc.
5
From Japan
On 2009-07-22 13:39:09
I hope to buy a wide 15 number too. Please.
This review is about item#06711923.