Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Paint Brush

Paint Brush 105206 00010

5.00 (2)
Item.#
06711923
Mfr.#
105206 00010
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
5
Trim
Horse hair (body hair)
TRUSCO Part Number
214-9133
Size (Number)
10
Bristle Color
Red
Model
Flat
Trim Length (mm)
27
Dimension (mm)
23
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When cleaning the machine
5
From Japan
On 2017-08-09 10:33:43
I would like to have No. 15 in the line-up. The width is just right.
Cleaning machine etc.
5
From Japan
On 2009-07-22 13:39:09
I hope to buy a wide 15 number too. Please.
This review is about item#06711923.