Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Epoxy Brushes

Epoxy Brushes 122040 0050

3.50 (2)
Item.#
06711941
Mfr.#
122040 0050
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Bristle Color
White
Trim
Hog bristle
Model
Bracing
Thickness (mm)
13
Trim Length (mm)
47
Dimension (mm)
50
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Adhesive hand painted bracket
3
From Japan
On 2016-07-23 14:24:58
All parts of the bristles are easily removed from the clasp.
This review is about item#06711957.
Painting heavy anticorrosion paint
4
From Japan
On 2014-06-11 17:08:00
I was looking for a brush of 100μ paint by applying epoxy type heavy anticorrosive paint once with roller, brush etc. I am expecting because it is a very elastic hair because it is a product that I do not put in stores so much. I paint a smell of paint too tightly and paint it by masking it, but it is greatly expected for painting in a corner or a small place.
This review is about item#06711941.