Buy more than* S$200* and get FREE SHIPPING

  • Acid-Resistant Brush

Acid-Resistant Brush 122001 0010

Item.#
06711984
Mfr.#
122001 0010
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Thickness (mm)
22
Trim Length (mm)
44
Dimension (mm)
28
Bristle Color
White
Trim
Chemical fiber (Kanegoto)
Size (Number)
10
Model
Bracing