Buy more than* S$200* and get FREE SHIPPING

  • Acid-Resistant Brush

Acid-Resistant Brush 122001 0015

Item.#
06711993
Mfr.#
122001 0015
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-11-28
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Model
Bracing
Trim
Chemical fiber (Kanegoto)
Size (Number)
15
Bristle Color
White
Thickness (mm)
23
Trim Length (mm)
44
Dimension (mm)
34