Buy more than* S$200* and get FREE SHIPPING

  • Acid-Resistant Brush

Acid-Resistant Brush 122001 0020

Item.#
06712002
Mfr.#
122001 0020
Package Qty.
1PC
Ship pack of
1
18.21 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Model
Diagonal
Thickness (mm)
23
Trim Length (mm)
44
Bristle Color
White
ESCO Part Number
EA109MZ-3
Trim
Chemical fiber (Kanegoto)
Size (Number)
20