Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Acid-Resistant Brush

Acid-Resistant Brush 122001 0025

Item.#
06712011
Mfr.#
122001 0025
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For construction and manufacturing industry.
Thickness (mm)
24
Trim Length (mm)
44
Model
Diagonal
Bristle Color
White
Trim
Chemical fiber (Kanegoto)
Size (Number)
25