Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Zinc Roof Brush, "HOKUTOSEI"

Zinc Roof Brush, "HOKUTOSEI" 121207 0030

5.00 (1)
Item.#
06712036
Mfr.#
121207 0030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Thickness (mm)
26
Trim
Horse hair (hair vibration control)
Size (Number)
30
Model
Flat
Application
For construction and manufacturing industry.
Bristle Color
Black
Trim Length (mm)
64
Dimension (mm)
70
TRUSCO Part Number
362-2231
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For roof painting
5
From Japan
On 2011-05-01 12:55:57
I think that it is very good quality.
This review is about item#06712036.