Buy more than* S$200* and get FREE SHIPPING

  • Stick Angle Paintbrush

Stick Angle Paintbrush 102721 0010

Item.#
06712063
Mfr.#
102721 0010
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water paint (quick dry reaction type)
Size (Number)
10
Thickness (mm)
20
Trim Length (mm)
38
Bristle Color
Red
Model
Diagonal
Trim
Kema (Amao)