Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stick Angle Paintbrush

Stick Angle Paintbrush 102721 0020

Item.#
06712081
Mfr.#
102721 0020
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water paint (quick dry reaction type)
Thickness (mm)
21
Trim Length (mm)
43
Model
Diagonal
Bristle Color
Red
Trim
Kema (Amao)
Size (Number)
20