Buy more than* S$200* and get FREE SHIPPING

  • Stick Angle Paintbrush

Stick Angle Paintbrush 102721 0025

Item.#
06712097
Mfr.#
102721 0025
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Water paint (quick dry reaction type)
Thickness (mm)
21
Trim Length (mm)
43
Model
Diagonal
Bristle Color
Red
Trim
Kema (Amao)
Size (Number)
25