Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polishing Belt
  • Polishing Belt
  • Polishing Belt

Polishing Belt #40

4.31 (13)
Item.#
06712177
Mfr.#
#40
Package Qty.
1Box(50PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Base Material
Cotton cloth
Abrasive Material
Ceramic abrasive grains
Purpose
For difficult-to-cut material such as stainless steel / titanium / carbon steel / chrome alloy / nickel alloy / ordinary steel. Welding beat removal. Deburring. Chamfering., For difficult-to-cut material such as stainless steel / titanium / carbon steel / chrome alloy / nickel alloy / ordinary steel. Welding beat removal. Deburring. Chamfering.
Dimension (mm)
10x330
Grain Size
40
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 2
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Deburring of welding
5
From Japan
On 2018-03-12 15:59:17
I think that it is good in ordinary. Also, thank you.
This review is about item#6712195.
Polishing of welding bead of automobile sheet metal
4
From Japan
On 2018-01-19 20:34:24
The price is cheaper than usual, the use effect is more than ordinary. It is a good item excellent in price performance very much.
This review is about item#6712204.
Removal of paint during sheet metal work
4
From Japan
On 2017-12-24 09:42:14
I feel like the other brand items do not change. I am using it because it is cheap.
This review is about item#6712186.
When finishing the product
5
From Japan
On 2017-12-08 12:38:57
I think that it is better because the price is cheaper than the one I bought until now.
This review is about item#06712204.
Welding, painting work
5
From Japan
On 2017-12-03 13:19:58
I used it for welding, undercoating at the time of painting, etc. I think it's good.
This review is about item#6712195.
Making foundation for welding work etc.
5
From Japan
On 2017-06-12 15:20:22
Third-party products (3M) Very good with no inferior usability. I am happy that prices are cheap only for consumables.
This review is about item#6712186.
Car maintenance
5
From Japan
On 2017-05-24 17:58:51
I bought it because it is cheaper than a certain manufacturer.
This review is about item#6712186.
Polishing of metal
5
From Japan
On 2017-01-19 09:36:22
Because it is a consumable part, it is saved that the price is cheap.
This review is about item#6712213.
Polishing of fine protrusions during race vehicle production
4
From Japan
On 2016-08-26 16:45:41
Easy to use than the manufacturer you used before
This review is about item#6712186.
Others
5
From Japan
On 2016-07-22 10:29:53
I have used only one but as it is not too bad I bought it because I can buy it cheaper than the used parts store. I think that it can be convinced when considering cost effectiveness. It would be nice if there are no variations in the way you use it in the future ...
This review is about item#06712213.