Buy more than* S$200* and get FREE SHIPPING

  • Polishing Belt
  • Polishing Belt
  • Polishing Belt

Polishing Belt #100

4.00 (7)
Item.#
06712204
Mfr.#
#100
Package Qty.
1Box(50PC)
Ship pack of
1
49.15 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Base Material
Cotton cloth
Abrasive Material
Ceramic abrasive grains
Purpose
For difficult-to-cut material such as stainless steel / titanium / carbon steel / chrome alloy / nickel alloy / ordinary steel. Welding beat removal. Deburring. Chamfering., For difficult-to-cut material such as stainless steel / titanium / carbon steel / chrome alloy / nickel alloy / ordinary steel. Welding beat removal. Deburring. Chamfering.
Dimension (mm)
10x330
Grain Size
100
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-05-24 17:58:51
I bought it because it is cheaper than a certain manufacturer.
This review is about item#6712186.
Polishing of metal
5
From Japan
On 2017-01-19 09:36:22
Since early in the consumable parts, it will be saved is the cheap price.
This review is about item#6712213.
Polishing of fine ledge at the time of the race vehicle production
4
From Japan
On 2016-08-26 16:45:41
Easy to use than have the manufacturer to use from the previous
This review is about item#6712186.
Milling processing other
5
From Japan
On 2016-07-22 10:29:53
Still I bought because you can buy cheaper than Buhin'ya you are using not bad also has about say, but do not use only one. Satisfied that considering the cost-effective I think that I can. I very good if there is no variation in the have to out go with the future, but ...
This review is about item#06712213.
Deburring
2
From Japan
On 2015-08-27 09:52:57
The price is cheap, but the life expectancy is too short compared to that of a famous manufacturer, so the total profit was 0. There were many fatal problems of being able to cut at the joint immediately after use.
Cutting of metal
2
From Japan
On 2015-08-27 00:48:04
Although it becomes a comparison with 3M, the cutting power at the time of a new article is good. Just holding is a step now. Though the 3M thing can be used just before the polished part is peeled off, it does not seem to be durable to that extent. The belt will run out even in a state that it can be used until seam finish is bad. Because the seams of the seams are so big that they caught there and stop the rotation of the belt (often idle)
This review is about item#06712213.
Polishing of fine parts of parts
5
From Japan
On 2015-06-10 07:01:55
I think it's good.
This review is about item#06712213.