Buy more than* S$200* and get FREE SHIPPING

  • 545S Swivel Caster, Nylon Wheel, Ball B, Low-Floor Heavy Loads, Stopper

545S Swivel Caster, Nylon Wheel, Ball B, Low-Floor Heavy Loads, Stopper 545S-NRB75

Item.#
06713987
Mfr.#
545S-NRB75
Package Qty.
1PC
Ship pack of
1
62.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Material (metal)
Steel
Mounting Seat A x B (mm)
82x82
Wheel Diameter D (phi mm)
75
Attachment Height H (mm)
100
Finishing (Metal Compatibletings)
Blackgalvanized
Material (Wheel)
Nylon(ballBinput)
TRUSCO Part Number
242-1551
Allowable Load (daN)
300
Wheel No.
542S
Mounting Dimensions XxY (mm)
63x63
Eccentricity E (mm)
23
Turning Radius (mm)
88
Wheel Width (mm)
40
Shape
SwivelS
2014 TRUSCO Published Page
1-2095