Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper
  • 545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper
  • 545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper

545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper 545S-BAU65

5.00 (1)
Item.#
06713996
Mfr.#
545S-BAU65
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
82x82
Wheel Width (mm)
40
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
Black galvanized
2014 TRUSCO Published Page
1-2093
Wheel Diameter D (phi mm)
65
Eccentricity E (mm)
22
Attachment Height H (mm)
90
Dimension V(mm)
83
Allowable Load (daN)
300
Mounting Dimensions XxY (mm)
63x63
Dimension K(mm)
16
Wheel No.
542S
Mounting Height (mm)
90
Weight (kg)
0.90
Brake
Per
Model
545S Swivel
TRUSCO Part Number
242-1542
Material (Wheel)
Alloy Wheels thermosetting urethane winding wheels double row ball bearing input
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike workbench
5
From Japan
On 2017-01-19 19:45:39
Smoothness with bearings is preeminent. There is also a sense of quality.
This review is about item#6714005.