Buy more than* S$200* and get FREE SHIPPING

  • 545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper
  • 545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper
  • 545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper

545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper 545S-BAU75

5.00 (1)
Item.#
06714005
Mfr.#
545S-BAU75
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
8.8
Mounting Seat A x B (mm)
82x82
Wheel Width (mm)
40
Brake
Included
Model
545 S Universal car
TRUSCO Part Number
242-1569
Dimension K(mm)
20
Wheel No.
542S
Mounting Height (mm)
100
Weight (kg)
0.98
Allowable Load (daN)
300
Mounting Dimensions XxY (mm)
63x63
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
23
Attachment Height H (mm)
100
Dimension V(mm)
85
Turning Radius (mm)
88
Finishing (Metal Compatibletings)
Black zinc plated
Shape
Universal car S
Material (Wheel)
Aluminum wheel heat hardening urethane wheels Double-row ball bearing included
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike workbench
5
From Japan
On 2017-01-19 19:45:39
Smoothness with bearings is preeminent. There is also a sense of quality.
This review is about item#6714005.