Buy more than* S$200* and get FREE SHIPPING

  • Long Straight Shank Drill

Long Straight Shank Drill LSD 2.0x100

by YG-1
4.53 (32)
Item.#
06714163
Mfr.#
LSD 2.0x100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Drill for ironwork
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Flute Length (mm)
75
Surface Processing
Homogenized processing
Helix Angle
Standard
Tolerance
h8
Blade Diameter (phi mm)
2.0
Overall Length (mm)
100
Customer Reviews
5 star 21
4 star 8
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
32 Customer Reviews
The reviews are automatic translation.
Drilling single pipe pipe
5
From Japan
On 2017-06-13 09:41:08
It is very effective at home improvement, but price and performance It was very good without any problem.
This review is about item#06714407.
Cospara is good
5
From Japan
On 2017-04-17 09:57:02
It is necessary to have a long hole to open the test hole, it is expensive at the ordinary tool department, but it is cheap here so I bought it.
This review is about item#6714267.
Deep drilling of wood
4
From Japan
On 2016-08-27 18:26:41
As draft for steel, it was cheaper than domestic production and it was saved. It can be used without problems.
This review is about item#6714601.
Drilling of aluminum carpost support.
4
From Japan
On 2016-01-27 20:42:53
I bought it for self-made car rod auxiliary rod. Long drill is planned to be used only once, but domestic products are expensive so I bought it. This was enough because the opponent was aluminum. If you are asking for hard objects and long life, we recommend high-quality domestic products.
This review is about item#06714547.
Cooling water hole of mold
4
From Japan
On 2015-07-29 16:25:08
I tried using it but there was not any problem. In the past, I used it by re-polishing, but the hole became bigger and bent and I had a hard time. Because it is inexpensive, I would like to purchase again.
This review is about item#06714522.
DIY
5
From Japan
On 2015-06-29 23:29:07
For the extension of the outlet, when we were laying out the interior wiring, the floor members were thicker than expected, and the ordinary drill lacked the length, so I purchased this long drill. Thanks to that, we were able to pass the wiring through the members, and we were able to successfully expand them.
This review is about item#06714522.
I used it for a broken bolt in the middle
5
From Japan
On 2015-06-24 22:16:14
The impact drill is also not in the place where it is deep and the worst condition, the 2 mm long drill was saved. We need ingenuity such as suppressing blur with guide.
This review is about item#06714172.
lathe manufacturing
4
From Japan
On 2015-04-08 23:15:56
It can be used normally. I also use a lot of other YG - 1, but I think that it is sufficient quality considering the price.
This review is about item#06714407.
Iron, wood drilling
5
From Japan
On 2015-01-19 21:40:40
made in China? It's cheap, so I can take it as much as I can. It is quite tough. I think that the material is also no problem. Because the grooves are cut to the root as a whole, the deflection has never broken. Even if it breaks, it can be used close to the root if it is ground. There is no core swing like cutting drum-wound steel material peculiar to China. I want to have 6 mm × 400 or 500 as well!
This review is about item#06714407.
Long reach was necessary to drill a hole in the wall
5
From Japan
On 2014-02-08 14:18:10
Although it is an oversea item, there was no big difference in the normal use. I do not know when using ironworks yet.
This review is about item#06714601.