Buy more than* S$200* and get FREE SHIPPING

  • Long Straight Shank Drill

Long Straight Shank Drill LSD 5.0x200

by YG-1
4.50 (30)
Item.#
06714337
Mfr.#
LSD 5.0x200
Package Qty.
1PC
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Drill for ironwork
Point Angle (Degree)
118
Material
High-speed-steel (HSS)
Surface Processing
Homogenized process
Flute Length (mm)
150
Helix Angle
Standard
Tolerance
h8
Overall Length (mm)
200
Blade Diameter (phi mm)
5.0
Customer Reviews
5 star 19
4 star 8
3 star 2
2 star 1
1 star 0
Review Rating: 4.50
30 Customer Reviews
The reviews are automatic translation.
Deep drilling of wood
4
From Japan
On 2016-08-27 18:26:41
The cut for the iron and steel, was saved cheaper than domestic. Without any problems it is available.
This review is about item#6714601.
They drilled holes in the struts of aluminum carport.
4
From Japan
On 2016-01-27 20:42:53
It was purchased in order to own an auxiliary bar of carport. Long drill is scheduled use of only once, but I bought because domestic products are expensive. Opponent This was enough because it is aluminum. We recommend high domestic ones if finding a hard thing and long life.
This review is about item#06714547.
Cooling water holes in the mold
4
From Japan
On 2015-07-29 16:25:08
I have used, but did not have any problems. Previously, had been used in re-polishing, I had a hard time or bent hole is increased. So inexpensive, also I would like to buy.
This review is about item#06714522.
DIY
5
From Japan
On 2015-06-29 23:29:07
For outlet expansion, when I was the routing of the indoor wiring, the floor of the member is unexpectedly thick, since the lack of length in the usual drill, I bought this long drill. Can be passed through the wiring to the member thanks, I was able to safely expansion.
This review is about item#06714522.
I used to bolt was broken in about in
5
From Japan
On 2015-06-24 22:16:14
Impact Driver also not where the fall and in the worst conditions the back is also deep, 2mm long drill was saved. Guide is necessary to devise such as suppressing the blur.
This review is about item#06714172.
Lathing
4
From Japan
On 2015-04-08 23:15:56
You can use normally. The other to also use a large number of YG-1, but I think that it is enough quality considering the price.
This review is about item#06714407.
Iron, wood drilling
5
From Japan
On 2015-01-19 21:40:40
made in China? Since you can use to take the plunge in cheap. There is quite tough. Material also think that there is no problem. Since the groove until comparatively roots are cut is none that was broken may deflection. You can use up to the base near if broken even thorns. China is a runout not even like to cut a distinctive drum winding steel. 6 mm × 400 Toka 500 also I want out!
This review is about item#06714407.
Drilling for Long Reach of the wall was necessary
5
From Japan
On 2014-02-08 14:18:10
Overseas goods, but there was no significant difference in the amount normally used. I do not know yet if you use in the Iron Works.
This review is about item#06714601.
Drilling of slate
3
From Japan
On 2013-07-25 16:56:34
8mm purchased as a final drill for drilling holes, straight long drill of the above 3.5mm is for assistance.
This review is about item#06714504.
Drilling of slate
3
From Japan
On 2013-07-25 16:51:25
Long drill from the inside of the factory for drilling was purchased because it is necessary.
This review is about item#06714233.