Buy more than* S$200* and get FREE SHIPPING

  • Super Center
  • Super Center
  • Super Center
  • Super Center

Super Center VPS-301

3.62 (8)
Item.#
06714757
Mfr.#
VPS-301
Package Qty.
1PC
Ship pack of
1
64.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutter Diameter x Length x Shank Diameter (mm)
10x83x10
Type
With an adjusting screw
Material
Alloy steel
Point Diameter (mm)
10
Overall Length (mm)
83
Caution
It is not suitable for the use with the horizontal machine.
Customer Reviews
5 star 1
4 star 5
3 star 1
2 star 0
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
The positioning of the milling machine
4
From Japan
On 2016-10-26 06:55:15
To have kept the number of revolutions, for unknown reasons, there is a thing of the eccentric to leave even go to the rare places that eccentricity where places. So rare, that can be used without any particular problem.
This review is about item#20362308.
Centering work in the milling machining center
1
From Japan
On 2016-04-07 07:54:31
The end of the spring on the structure, damage of the spring severe close to the separation point. It became disabled in the order of 20 times.
This review is about item#20362308.
Our company owns a machining center of Makino. Set in the use of this machine, we use.
4
From Japan
On 2012-05-18 12:41:35
In charge of the machine has been used in each does not have is especially listening to the trouble. We survived very well on price.
This review is about item#06714757.
Centering work in the machining center
4
From Japan
On 2012-04-20 12:21:19
Also compared with a certain famous name brands do not have inferiority. Recently has various out useful tool, peace of mind this primitive way of old-fashioned is the best, you can trust. However, it is should be noted that appreciate if give me to price more down because the structure is simple.
This review is about item#06714757.
Positioning of the milling work
4
From Japan
On 2012-03-15 11:28:17
It was usable without problems.
This review is about item#06714757.
Out cutlery criteria at the time of milling
5
From Japan
On 2011-12-12 23:32:38
Because there is a reproducible 0.01 mm level it is very useful for general-purpose machine.
This review is about item#06714757.
Center out of the milling.
4
From Japan
On 2011-07-27 15:28:29
You can use no name brands and inferiority. Because the price is not much different, it is satisfied if to about half.
This review is about item#06714757.
It's the core of the machine
3
From Japan
On 2011-01-31 18:03:56
usually
This review is about item#06714757.