Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CARBIDE LONG HOLE SAWS

CARBIDE LONG HOLE SAWS 19phix35x100

3.05 (20)
Item.#
06714872
Mfr.#
19phix35x100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Useful for stainless steel pipes, steel pipes, copper pipes, curved shape hole punching. It can drill a hole on stainless steel plate of 4.5mm, stainless plate, copper plate, and aluminum plate.
Effective Cutting Ability (mm)
4.5 (sheet steel, stainless plate, copper plate, aluminum plate, etc.)
Shank Diameter (phi mm)
10
Blade Length (mm)
35
Hole Saw Outer Diameter (mm)
19
Overall Length (mm)
100
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 3
1 star 6
Review Rating: 3.05
20 Customer Reviews
The reviews are automatic translation.
Counterbore of terminal such as handrail
5
From Japan
On 2014-06-16 08:44:25
It is very useful I would like you to continue selling this as it is
This review is about item#06715064.
T4 Mild steel drilling
1
From Japan
On 2013-12-02 12:45:29
It is less than garbage. Before opening the hole, the center drill broke, three chips flew away wasting the material.
This review is about item#06715195.
Drilling of 32 mm iron plate
4
From Japan
On 2013-09-26 20:37:30
I penetrated 32 mm iron plate in two places. I do not use any more, but I can still use it. The hole saw was also 65 mm and it took cutting time. The chips themselves are weaker than those made in Japan.
This review is about item#06715335.
I drilled 18 holes of copper perforated board thickness 10 mm - 18 mm.
3
From Japan
On 2013-05-04 07:24:13
Because the rotation was fast, the blade broke with the third one.
This review is about item#06714863.
Steel tube drilling thickness 2.4 mm
2
From Japan
On 2012-07-05 20:37:56
Teeth are prone to chipping. I drilled ten times, but more than half of the chips were gone.
This review is about item#06715177.
Steel pipe drilling
2
From Japan
On 2012-03-23 13:06:13
Teeth are prone to chipping
This review is about item#06714933.
Used to drill holes in surface conduits in the tunnel.
2
From Japan
On 2011-07-11 13:08:11
The middle drill part is too long.
This review is about item#06714985.
Drilling of stainless steel pipe etc.
1
From Japan
On 2011-04-26 21:29:13
I attempted to drill into SUS 304 t 1.5, but most of the blades were missing with the first one, and the work did not end. I do not know because I have not tried iron pipes, but I would like to refrain from using it for SUS.
This review is about item#06715003.
Drilling of piping
1
From Japan
On 2011-04-13 23:32:01
The center drill runs idle and does not become usable.
This review is about item#06715335.
Drilling of stainless steel plate
5
From Japan
On 2011-04-02 08:15:04
If it is a thin stainless steel plate it can be used without problems. It was possible to use it for the thickness of 1.2 mm stainless steel hood.
This review is about item#06715186.