Buy more than* S$200* and get FREE SHIPPING

  • CARBIDE LONG HOLE SAWS

CARBIDE LONG HOLE SAWS 34phix35x100

3.05 (20)
Item.#
06715021
Mfr.#
34phix35x100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Useful for stainless steel pipes, steel pipes, copper pipes, curved shape hole punching. It can drill a hole on stainless steel plate of 4.5mm, stainless plate, copper plate, and aluminum plate.
Effective Cutting Ability (mm)
4.5 (sheet steel, stainless plate, copper plate, aluminum plate, etc.)
Shank Diameter (phi mm)
10
Blade Length (mm)
35
Hole Saw Outer Diameter (mm)
34
Overall Length (mm)
100
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 3
1 star 6
Review Rating: 3.05
20 Customer Reviews
The reviews are automatic translation.
Counter boring of the terminal such as a handrail
5
From Japan
On 2014-06-16 08:44:25
We want to sell to continue while this that has been very useful
This review is about item#06715064.
t4 mild steel drilling
1
From Japan
On 2013-12-02 12:45:29
Garbage is below. Folding center drill before opening hole, the chip is wasted a three jump material.
This review is about item#06715195.
Drilling of 32mm iron plate
4
From Japan
On 2013-09-26 20:37:30
Iron plate 32㎜ the was passed through two places. More do not use, but you can use still. Hole saw also There is also cutting time the fact that 65㎜ was consuming. Chip itself is weak compared to the made in Japan.
This review is about item#06715335.
The holes in the copper per plate thickness 10mm-18φ had opened 18 locations in the drill.
3
From Japan
On 2013-05-04 07:24:13
Blade was broken in for rotation is faster or three eyes.
This review is about item#06714863.
Steel pipe hole drilled thickness of 2.4mm
2
From Japan
On 2012-07-05 20:37:56
Tooth is susceptible to fracture. About 10 were drilling, but more than half of the chip is gone.
This review is about item#06715177.
Open steel pipe hole
2
From Japan
On 2012-03-23 13:06:13
Easy to missing teeth
This review is about item#06714933.
Used to drill holes in the surface water conveyance in the tunnel.
2
From Japan
On 2011-07-11 13:08:11
Drill the middle part is too long.
This review is about item#06714985.
Stainless steel pipe of drilling, such as
1
From Japan
On 2011-04-26 21:29:13
An attempt was made to drilling in SUS304t1.5, but would lack most of the blade in the first one Work did not end. I do not know because the iron pipe have not tried, The use of the SUS would like refrain.
This review is about item#06715003.
Drilling of piping
1
From Japan
On 2011-04-13 23:32:01
Useless center drill is idled.
This review is about item#06715335.
Drilling of stainless steel plate
5
From Japan
On 2011-04-02 08:15:04
You can use without if thin stainless steel plate problem. It can also be used for stainless steel hood with a thickness of 1.2mm.
This review is about item#06715186.