Buy more than* S$200* and get FREE SHIPPING

  • Air Saw, Low-Speed Type
  • Air Saw, Low-Speed Type
  • Air Saw, Low-Speed Type

Air Saw, Low-Speed Type SP-1730

5.00 (1)
Item.#
06715432
Mfr.#
SP-1730
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
It is optimum to rectilinear such as automobile body panel of 2 adjusting and in addition iron & aluminum sheet rotary shearing job.With file in file of machining part metallurgy being attached china resin and the like.
Unit Strokes (min-1 [time/min])
5000
Cutting Capability (mm)
1.5 (iron plate)
Overall Length (mm)
240
TRUSCO Part Number
249-0471
Accessories
32 Blades (1pc), round file, flat file and triangular files (1pc. each)
Hose Mounting Nozzle
NPT1/4
Air Consumption (L/min)
75
Weight (kg)
1.15
Description 2
So of course saver,is also available as a file.
Specification
Low-speed type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cutting
5
From Japan
On 2013-07-05 22:57:24
I also want to think about the supply of consumable parts.
This review is about item#06715432.