Buy more than* S$200* and get FREE SHIPPING

  • Belt Sander
  • Belt Sander
  • Belt Sander

Belt Sander SP-1380

5.00 (1)
Item.#
06715457
Mfr.#
SP-1380
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Finishing polish of various types of mold, beats cutting after welding, etc.
Belt Speed (m/min)
2580
Belt Width W x Length l (mm)
20x520
Weight (kg)
1.4
Accessories
L-TYPE WRENCH, BODY MOUNTED BELT PAPER (# 60 )
Hose Mounting Nozzle
1/4"NPT
Air Consumption (L/min)
120
Maximum Speed (min-1[r. p.m])
17000
Overall Length (mm)
245
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaping of iron and aluminum and R part grinding
5
From Japan
On 2008-07-03 23:12:51
Although I use a belt of a monotaro brand in combination, anyway it is easy to use and loves it.
This review is about item#06715457.