Buy more than* S$200* and get FREE SHIPPING

  • Replacement blade for Snap Off Knife, fine material
  • Replacement blade for Snap Off Knife, fine material
  • Replacement blade for Snap Off Knife, fine material

Replacement blade for Snap Off Knife, fine material XB-141

by OLFA
4.83 (18)
Item.#
06715642
Mfr.#
XB-141
Package Qty.
1Box(10Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0665
Blade Thickness (mm)
0.38, 0.38
Material
SK-120, SK-120
2014 TRUSCO Published Page
2-0639
Compatible Blades and Cutters
141B, 141B
TRUSCO Part Number
250-6190, 250-6190
Customer Reviews
5 star 16
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
18 Customer Reviews
The reviews are automatic translation.
Cut out newspaper and cut various kinds of paper.
5
From Japan
On 2018-01-12 02:55:56
A 30 degree blade is very handy to cut out relatively thin paper. I did not know that there was a blade with this angle, so I can not release it now. Paper cutting The work is slippery, smooth, smooth and stress-free.
This review is about item#06715642.
To create a paper airplane
5
From Japan
On 2017-12-01 21:39:55
I think that it is a very good product because it used it before. I think that it is an excellent product than the NT cutter.
This review is about item#6715642.
Parts processing
4
From Japan
On 2017-11-10 14:49:37
It is used for parts processing but because of the sharp tip of the tip for the design change blade It is easy to use.
This review is about item#6715642.
Cutting paper etc.
5
From Japan
On 2017-10-20 09:03:37
Because it is sharp, any work is easy to do. This blade is put in all cutters in the company. We can not use ordinary cutter blades anymore.
This review is about item#6715642.
As a bread coup knife
5
From Japan
On 2017-05-09 08:28:29
I use it as a preeminent sharpness coup knife. Do not rinse immediately after use and wipe off the water.
This review is about item#06715642.
Used for deburring finish of resin products
5
From Japan
On 2017-02-09 15:36:57
Cutting can be done without scratching the surrounding surface with a sharp blade when removing the burr of the part to be taken in the circular finish
This review is about item#6715642.
Various cuts
5
From Japan
On 2016-05-02 09:28:56
Classic in classic, because the tip is thin, it is useful for detailed work as well.
This review is about item#06715642.
To shave plastics
5
From Japan
On 2016-04-14 08:40:29
It is useful because it is used frequently in work. If it is this 30 degree sharp-edged blade it reaches to places that can not be reached with ordinary cutter blades. Since I purchase a lot, I purchase large quantities when I am cheap.
This review is about item#06715642.
Paper craft
5
From Japan
On 2015-12-09 11:40:09
I will use it in paper craft, so I am stuck with sharpness. When folding it is sharp, so I use it while folding. Replacement blades are necessities.
This review is about item#06715642.
PVC Figure Production
5
From Japan
On 2015-11-17 15:35:39
30 degrees is outstandingly easy to use, fine cutting is impossible with a normal angle cutter.
This review is about item#06715642.