Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Yarn saw blade for metal

Yarn saw blade for metal EA522VC-3

by ESCO
5.00 (1)
Item.#
06716096
Mfr.#
EA522VC-3
Package Qty.
1Set(12PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
130
Number of Threads
26.5cm
Section Dimensions (mm)
0.44x0.22
ESCO Part Number
EA522VC-3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal etc.
5
From Japan
On 2015-10-06 16:24:39
I used a type of saw saw that fixes the saw blade to the frame with a butterfly screw from before. I bought a blade many times at the DIY shop, but I could not meet what I was satisfied with. This blade is satisfied because it has sharpness and long usable time. It is good if the frame of the frame is old and slippery so that it can be disengaged, but a frame with a structure that does not come off.
This review is about item#06716062.