Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Metal Jig Saw Blade

Metal Jig Saw Blade EA522VC-8

by ESCO
3.50 (2)
Item.#
06716141
Mfr.#
EA522VC-8
Package Qty.
1Set(12PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
130
Number of Threads
17.5/cm
Section Dimensions (mm)
0.70x0.34
ESCO Part Number
EA522VC-8
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
I cut out a brass plate
3
From Japan
On 2017-07-02 17:07:43
It is useful for delicate cutouts, but I want a little strength. I would like to have more time to be familiar with blades after replacement.
This review is about item#6716087.
I use it as a hobby Cutting of thin metal etc.
4
From Japan
On 2016-06-16 15:24:42
Very satisfied that it can cut beyond what I expected
This review is about item#06716105.