Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sanding Disk Paper

Sanding Disk Paper DGP-3

5.00 (3)
Item.#
06720856
Mfr.#
DGP-3
Package Qty.
1Pack(10Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Grain Size
80
Compatible Body
DGR-110SC, DGV-105
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Surface milling of FRP
5
From Japan
On 2017-02-13 14:35:43
I want to know something better because the heat gets buried and it gets clogged up
This review is about item#6720856.
Wood processing
5
From Japan
On 2016-11-29 20:05:57
Rough polishing before chamfering and painting, etc. are very useful. I am satisfied with the price as well.
This review is about item#6720847.
Putting putty wood work processing Buddhist altar relation various
5
From Japan
On 2014-06-16 14:19:51
It is the best gem.
This review is about item#06720847.