Buy more than* S$200* and get FREE SHIPPING

  • Straight Ruler
  • Straight Ruler
  • Straight Ruler
  • Straight Ruler

Straight Ruler 150*15*0.6

4.38 (101)
Item.#
06720944
Mfr.#
150*15*0.6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Memory Pitch Upper Row (mm)
1
Finishing
Silver finish
Material
stainless made
Overall Length (mm)
170
Width (mm)
15
Measuring Range (mm)
150
Memory Pitch Lower Row (mm)
0.5
Surface Processing
Brushed chrome
Weight (g)
22
Thickness (mm)
0.6
Measuring Range (cm)
15