Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Straight Ruler
  • Straight Ruler
  • Straight Ruler
  • Straight Ruler

Straight Ruler 300*25*1

4.38 (102)
Item.#
06720953
Mfr.#
300*25*1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Memory Pitch Upper Row (mm)
1
Finishing
Silver finish
Material
stainless made
Overall Length (mm)
334
Width (mm)
25
Measuring Range (mm)
300
Memory Pitch Lower Row (mm)
0.5
Surface Processing
Brushed chrome
Weight (g)
62
Thickness (mm)
1.0
Measuring Range (cm)
30
Customer Reviews
5 star 68
4 star 14
3 star 14
2 star 3
1 star 3
Review Rating: 4.38
102 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-24 15:25:14
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6720944.
Used in a pad notebook
5
From Japan
On 2016-08-12 11:36:46
It is small and convenient. Pocket size in a pad note.
This review is about item#6720953.
For on-site dimension check
5
From Japan
On 2016-08-03 08:53:14
It is used for checking the dimensions of the site, but it is compact and solid.
This review is about item#06720944.
Dimension measurement of accessories
1
From Japan
On 2016-04-23 13:29:09
The accuracy is too bad. Is the first 0 to 1 mm scale 0.7 mm (measured with Mitutoyo's calipers) Is it inspecting? No matter how low it is, this will not exist. Is it better for you to check the method of inspection?
This review is about item#06720944.
Car Repair
5
From Japan
On 2016-01-23 03:19:45
cheap
This review is about item#06720944.
To work.
5
From Japan
On 2015-10-20 15:41:04
Length is also bulky in the chest pocket. Easier to see the scale, handy.
This review is about item#06720944.
Machining work
3
From Japan
On 2015-09-18 09:19:46
no problem
This review is about item#06720944.
Inspection of manufactured goods
4
From Japan
On 2015-09-08 13:14:34
There is no particular problem in terms of use
This review is about item#06720944.
DIY
2
From Japan
On 2015-08-15 02:26:07
Although accuracy and ease of use are no problem, vermillion letters disappeared when wiped with isopropyl alcohol! If Shinwa made it is okay. In this case it is better to add several hundred yen and buy Shinwa made.
This review is about item#06720953.
In order to size small parts
5
From Japan
On 2015-07-08 20:51:06
Enter the pocket, it's easy to use.
This review is about item#06720944.