Buy more than* S$200* and get FREE SHIPPING

  • Measuring Tape, "Convex"
  • Measuring Tape,
  • Measuring Tape,
  • Measuring Tape,
  • Measuring Tape,
  • Measuring Tape,

Measuring Tape, "Convex" 27G-3616

4.02 (98)
Item.#
06720962
Mfr.#
27G-3616
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (cover)
Rubber
Scale Specification
Meter scale
Specification 1
Toe edge / with magnet
Length (m)
3.6
Color (Body)
Yellow
Materials (tape)
60C steel
Material (case)
ABS
Specification
Slide system lock (1 place), button type lock (2 places), a belt clip, a strap, a rubber jacket, 0-point adjustment nail
Weight (g)
151
Tape Width (mm)
16
Customer Reviews
5 star 54
4 star 16
3 star 13
2 star 6
1 star 9
Review Rating: 4.02
98 Customer Reviews
The reviews are automatic translation.
Measurements at the time of investigation.
2
From Japan
On 2017-12-06 16:25:42
The material of the scale part was thin, and it broke immediately. I'm sorry.
This review is about item#6720962.
For spare
5
From Japan
On 2017-04-11 11:06:39
There is no problem in use. I lose it well, so how many bought it.
This review is about item#6720962.
DIY for work
3
From Japan
On 2016-04-25 11:32:28
It was enough for individual use.
This review is about item#06720962.
When measuring dimensions
5
From Japan
On 2016-03-15 17:07:57
It was cheap anyway so I bought it. When I came, the design was outstanding and I could measure the dimensions and it was good to purchase.
This review is about item#35139352.
Bowling investigation
5
From Japan
On 2016-03-11 15:15:25
Because it is used outdoors, it is cheap and durable.
This review is about item#35139352.
Measurement of goods
5
From Japan
On 2016-01-22 15:20:46
Purchase it, great correct answer. Even though it is inexpensive, it is very solid making, easy to measure.
This review is about item#06720962.
for work
5
From Japan
On 2015-12-11 22:49:40
It is surprisingly convenient to have a magnet first. Although it is a bit heavy, instead it seems to be durable.
This review is about item#06720962.
Measuring
3
From Japan
On 2015-12-02 22:30:29
With grip rubber, palm size is just right. It will rewind well for stretching from 0 to 1 m, but feeling bad back a little if it is over 3 m? The brakes are okay, are not they? There is no problem in price.
This review is about item#35139352.
Together with the work.
5
From Japan
On 2015-11-29 08:10:41
☆ I do not use it regularly, but I think that it is a sufficient item in usage such as not having it in the tool box.
This review is about item#35139352.
For measurement
2
From Japan
On 2015-11-25 15:16:14
Too poor
This review is about item#34696006.