Buy more than* S$200* and get FREE SHIPPING

  • Mini Brush - Flat Brush

Mini Brush - Flat Brush Large

2.86 (7)
Item.#
06721154
Mfr.#
Large
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
Large
Dimension (mm)
8
Trim
Horse fur
Overall Length (mm)
190
Trim Width (mm)
15
Trim Length (mm)
17
Customer Reviews
5 star 1
4 star 0
3 star 4
2 star 1
1 star 1
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2018-03-15 00:59:30
I am using it for fixing a little paint. It is cheap and easy to use.
This review is about item#06721181.
Woodworking painting
3
From Japan
On 2018-01-22 15:06:29
Used for small items. I think that there are not conspicuous hair loss etc. It is cheap and saved.
This review is about item#6721163.
Character filling of signboard
3
From Japan
On 2017-09-05 12:11:40
It is used for painting signs. It was cheap and easy to use. I did not use it again and again, so this product was enough.
This review is about item#24777865.
Brake caliper coating
3
From Japan
On 2016-02-11 18:43:58
In the first round, there are many hair stripping, and it is necessary to improve since the removed hair adheres to the painted surface
This review is about item#06721154.
Touch up of automobile painting
3
From Japan
On 2014-06-19 13:17:29
Use it for brushing paint peeling areas on the edge of the bumper - or door. It can be used normally.
This review is about item#06721172.
Varnish painting
1
From Japan
On 2013-06-17 19:21:17
The hair loss is too severe. It will not be used as it sticks to the painted surface.
This review is about item#06721181.
For touch up
2
From Japan
On 2011-02-04 18:16:39
I thought that I would normally see a flat brush I bought it was not flat than expected. It is about the extent of crushing a normal brush bracket a little. The metal fittings themselves are flattened, but the amount of hair is large or the tip of the hair is a brush like an ellipse more than a circle.
This review is about item#06721163.