Buy more than* S$200* and get FREE SHIPPING

  • Mini Brush - Flat Brush

Mini Brush - Flat Brush Medium

2.40 (5)
Item.#
06721163
Mfr.#
Medium
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
Medium
Dimension (mm)
2
Trim
Horse fur
Overall Length (mm)
182
Trim Width (mm)
5
Trim Length (mm)
14
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Character filling of signboard
3
From Japan
On 2017-09-05 12:11:40
It is used for painting signs. It was cheap and easy to use. I did not use it again and again, so this product was enough.
This review is about item#24777865.
Brake caliper coating
3
From Japan
On 2016-02-11 18:43:58
In the first round, there are many hair stripping, and it is necessary to improve since the removed hair adheres to the painted surface
This review is about item#06721154.
Touch up of automobile painting
3
From Japan
On 2014-06-19 13:17:29
Use it for brushing paint peeling areas on the edge of the bumper - or door. It can be used normally.
This review is about item#06721172.
Varnish painting
1
From Japan
On 2013-06-17 19:21:17
The hair loss is too severe. It will not be used as it sticks to the painted surface.
This review is about item#06721181.
For touch up
2
From Japan
On 2011-02-04 18:16:39
I thought that I would normally see a flat brush I bought it was not flat than expected. It is about the extent of crushing a normal brush bracket a little. The metal fittings themselves are flattened, but the amount of hair is large or the tip of the hair is a brush like an ellipse more than a circle.
This review is about item#06721163.