Buy more than* S$200* and get FREE SHIPPING

  • Mini Brush - Flat Brush

Mini Brush - Flat Brush No5

2.25 (4)
Item.#
06721172
Mfr.#
No5
Package Qty.
1PC
Ship pack of
1
3.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trim Width (mm)
12
Trim Length (mm)
15
Overall Length (mm)
230
Trim
Horse hair
Size
No.5
Dimension (mm)
8
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Brake caliper coating
3
From Japan
On 2016-02-11 18:43:58
In the first round, there are many hair stripping, and it is necessary to improve since the removed hair adheres to the painted surface
This review is about item#06721154.
Touch up of automobile painting
3
From Japan
On 2014-06-19 13:17:29
Use it for brushing paint peeling areas on the edge of the bumper - or door. It can be used normally.
This review is about item#06721172.
Varnish painting
1
From Japan
On 2013-06-17 19:21:17
The hair loss is too severe. It will not be used as it sticks to the painted surface.
This review is about item#06721181.
For touch up
2
From Japan
On 2011-02-04 18:16:39
I thought that I would normally see a flat brush I bought it was not flat than expected. It is about the extent of crushing a normal brush bracket a little. The metal fittings themselves are flattened, but the amount of hair is large or the tip of the hair is a brush like an ellipse more than a circle.
This review is about item#06721163.