Buy more than* S$200* and get FREE SHIPPING

  • Mini Brush - Flat Brush

Mini Brush - Flat Brush No3

2.25 (4)
Item.#
06721181
Mfr.#
No3
Package Qty.
1PC
Ship pack of
1
2.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
4
Trim
Horse fur
Size
No.3
Trim Width (mm)
8
Trim Length (mm)
9
Overall Length (mm)
211
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Brake caliper paint
3
From Japan
On 2016-02-11 18:43:58
The first time hair loss are many, need improvement since the missing hair is attached to the painted surfaces
This review is about item#06721154.
Touch-up of the car paint
3
From Japan
On 2014-06-19 13:17:29
Bumper - and we use the brush with paint peeling off part of Hajikko of the door. Normally use.
This review is about item#06721172.
Varnished
1
From Japan
On 2013-06-17 19:21:17
Hair loss is too cruel. It does not become useless because sticking to the painted surface.
This review is about item#06721181.
For touch-up
2
From Japan
On 2011-02-04 18:16:39
Flat is brush and I purchased I was not flat to more-than-expected to see everyday. It is a little crushed extent was the metal fittings of the usual round brush. Bracket itself has been flat collapsed but hair of the amount is often of whether bristles is the brush, such as a less elliptical than round.
This review is about item#06721163.