Buy more than* S$200* and get FREE SHIPPING

  • Nylon cutter for mowing grass, square shaped
  • Nylon cutter for mowing grass, square shaped
  • Nylon cutter for mowing grass, square shaped

Nylon cutter for mowing grass, square shaped 20-60550

4.38 (8)
Item.#
06721303
Mfr.#
20-60550
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Ideal for block fences, along the fence, and trimming edges that cannot be trimmed by chip saw.
Thickness (mm)
2.2
Length (m)
10
Color
White
Others
Please cut necessary length.
Shape
Square model
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Mow cutting work
5
From Japan
On 2016-08-20 17:10:54
We are using for business grass cutting work. It has the same performance as a high price nylon cord. I am very satisfied.
This review is about item#6721312.
Mowing work
4
From Japan
On 2015-11-29 21:56:59
Basically I think that it is a good item. It seems like it will shit well and have a good time.
This review is about item#06721312.
Mowing
5
From Japan
On 2015-10-11 03:13:06
Although it is used in combination with 2 blades, it seems to be well cut and good to hold. Mowing work is easy.
This review is about item#06721312.
Weeding work
3
From Japan
On 2015-09-05 20:49:47
The price was cheap so I tried buying it. There is no problem because it can be used normally.
This review is about item#06721312.
Grass cutting
5
From Japan
On 2015-08-03 19:21:15
I feel it is better than a round type.
This review is about item#06721303.
Mowing
4
From Japan
On 2015-07-31 20:03:49
The price is also cheap, I have 70 meters, and COSPA OK! This is the only mowing on the forest road!
This review is about item#06721312.
I use it for grass climbing in the field
4
From Japan
On 2014-08-13 13:12:25
Basically it thinks that it is a good item, it will be saved if it gets stronger in wear reduction, 1 stitch of nylon cutter will be lost in the weeding work of Ishigaki in a blink of an eye
This review is about item#06721312.
For grass clippings of the field
5
From Japan
On 2014-07-27 13:04:13
The price is cheap, plenty of length, I bought it at home center until now, but I think that I will repeat from here on from now.
This review is about item#06721312.