Buy more than* S$200* and get FREE SHIPPING

  • 3 / 8 Nozzle

3 / 8 Nozzle 13N08

Item.#
06721486
Mfr.#
13N08
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
29.5
Size Number
4
Dimensions (phi mm)
6
Inner Diameter (phi mm)
(Exit) 6
Material
Alumina nozzle
Part Number
13N08 4
Outer Diameter (phi mm)
14.3
Compatible
TA over 9,9P, TA over 20,20P, TA over 22A, 22B, TA over 23A, 23B, CS310, FX over 25,9, FXS head 9,9P, 990, stubby