Buy more than* S$200* and get FREE SHIPPING

  • Lever-type Dial Gauge

Lever-type Dial Gauge PC-2

Item.#
06721617
Mfr.#
PC-2
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Force (N)
0.4 or less
Scale Interval (mm)
0.002
Measuring Range (mm)
0.28
Back Cover Specification
Flat back cover
Return Error (microm)
2
Scale Specification
0 - 140 - 0
Dimensions L (mm)
12
Specification
Switching lever type
Accuracy in Entire Advance Range (microm)
3