Buy more than* S$200* and get FREE SHIPPING

  • Sanding Sponge, "Kenmaron", 20pcs
  • Sanding Sponge,
  • Sanding Sponge,

Sanding Sponge, "Kenmaron", 20pcs 150x230 #Fine

4.33 (6)
Item.#
06721881
Mfr.#
150x230 #Fine
Package Qty.
1Box(20Sheet)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Thickness (mm)
around 8, About 8
TRUSCO Part Number
322-5801, 322-5801
Dimension (mm)
150x230, 150x230
Grain Size
#400, #400
Purpose
Metal coating foot wear Hairline processing of stainless , aluminum etc Wood working realted to sanding sealer and finishing Finishing of copper products Cleaning and descaling Surface treatment of the vehicle, Metal coating foot wear Hairline processing of stainless , aluminum etc Wood working realted to sanding sealer and finishing Finishing of copper products Cleaning and descaling Surface treatment of the vehicle
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
When washing the outer wall tile of the building
5
From Japan
On 2017-06-23 08:07:20
I was glad that my eyes were filled with other products, and it lasted longer.
This review is about item#06722405.
PVC sheet dirt used for polishing water
4
From Japan
On 2017-04-27 20:11:48
As good as 3M, as expected! Sankyo products are always favorite.
This review is about item#6721872.
Cleaning of metal parts
5
From Japan
On 2016-02-19 15:57:38
I think that it is better not to have a break. Because it is cheap, I will purchase again.
This review is about item#32796276.
For cleaning the equipment
3
From Japan
On 2013-07-13 11:11:56
It is easy to select if there are several kinds of roughness set for confirming roughness.
This review is about item#06721872.
Removing scratches on the metal surface.
4
From Japan
On 2012-10-31 15:59:36
I think that there is polishing power and it is very good.
This review is about item#06721872.
After plating processing, remove rust, remove dirt.
5
From Japan
On 2012-07-20 14:58:31
Removal of rust can be cleaned where masking is applied. It is easier to cut into the size you use, it fits in your hands.
This review is about item#06721872.