Buy more than* S$200* and get FREE SHIPPING

  • SUMIFLON Screw Joint Seal NS
  • SUMIFLON Screw Joint Seal NS
  • SUMIFLON Screw Joint Seal NS
  • SUMIFLON Screw Joint Seal NS

SUMIFLON Screw Joint Seal NS NS15

4.60 (15)
Item.#
06721942
Mfr.#
NS15
Package Qty.
1Box(10Roll)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
-100 - 260
Caution
Do not use molten alkali metal since they may damage the chlorine trifluoride.* Make sure not to burn the reel and the screw seal because it will generate toxic gas.
Tape Length (m)
15
Tape Thickness (mm)
0.1
Application
The sealant for screw joints
Tape Width (mm)
13
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Screw seal
3
From Japan
On 2017-12-05 15:12:05
Monotaro has goods in a wide range, so you can order it together.
This review is about item#6721942.
Air compressor screw seal
2
From Japan
On 2017-11-29 13:25:00
I purchased a width of 8 mm in order to use it for the narrow thread part of the air compressor. Since the core around which the seal is rolled is weak, I am worried whether it will be damaged in the tool box.
This review is about item#32581297.
Maintenance of machine
5
From Japan
On 2016-10-17 07:04:55
This thin linear is also saved for the screw size 1/8 or other screw used for the seal of the screw part.
This review is about item#32581306.
Small seal such as 1/8 PS screw
5
From Japan
On 2016-08-04 18:21:42
In ordinary seals, when small screws are used, it is necessary to make it narrow, or it has scum. It is very useful to use as it is with this. I hope I never saw it even at a big home center.
This review is about item#32581297.
Car maintenance
5
From Japan
On 2016-02-21 15:55:01
If it is an ordinary seal tape such as PT 1/8, it takes half a time to cut it, but since this is originally half the width it is very convenient to save such trouble.
This review is about item#32581297.
Used during machine repair, piping work
5
From Japan
On 2015-11-14 19:29:55
Because elongation is good and it is not easy to cut, I always use it
This review is about item#32581306.
One-touch joint of air piping etc.
4
From Japan
On 2015-01-19 09:54:52
There was something that SMC's sales person got from about 15 years ago about narrow seal tapes, and I remembered that it was very useful. After using it up I used a 13 mm tape with a razor and cut it in half. If I know that it is on the market, I wanted to use it earlier. If we put only one order, the bobbin around which the tape is rolling is for 13 mm so it will be tough to put it in a tool box or waist bag for a while. I'd like you to use something that suits your size as well.
This review is about item#32581306.
As a sealing material for piping section
5
From Japan
On 2014-09-02 15:50:07
When it was a commercial product, 13 mm was used many times, it was used by cutting every time, but when it is 8 mm it can be used as it is, so work efficiency has become very smooth.
This review is about item#32581306.
For screws
5
From Japan
On 2014-01-10 15:56:30
When it is a cheap product, most things were 13 mm, and expensive 8 mm was used. This item was very helpful at 8 mm on top of cheap price.
This review is about item#32581297.
Seal of chemical liquid piping (1/8 to 1/4)
5
From Japan
On 2012-10-22 19:59:39
Adjustment of the width of the seal tape (cutting) is unnecessary and very useful. Piping work time has also been shortened considerably.
This review is about item#32581297.