Buy more than* S$200* and get FREE SHIPPING

  • Sanding Sponge, "Kenmaron" 50 pcs

Sanding Sponge, "Kenmaron" 50 pcs KENMARON-120

Item.#
06722441
Mfr.#
KENMARON-120
Package Qty.
1Box(50Sheet)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
150x230, 150x230
Weight (g)
70, 70
2014 TRUSCO Published Page
2-1963
Thickness (mm)
around 8, About 8
Purpose
Metal coating foot wear. Hairline processing of stainless , aluminum etc Wood working related to sanding sealer and finishing. Finishing of copper products. Cleaning and descaling. Surface treatment of the vehicle., Metal coating foot wear. Hairline processing of stainless , aluminum etc Wood working related to sanding sealer and finishing. Finishing of copper products. Cleaning and descaling. Surface treatment of the vehicle.
TRUSCO Part Number
322-5747, 322-5747
Color
Dark Brown
Structure of Abrasives
Nonwoven fabric, Nonwoven fabric
Grain Size
#120, #120