Buy more than* S$200* and get FREE SHIPPING

  • Pocket Brixmeter

Pocket Brixmeter PAL-1

Item.#
06722484
Mfr.#
PAL-1
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sample Amount
0.3ml
Measuring Time (seconds)
About3
Resolution Capability
Brix 0.1%
Measurement Pricision
Brix+/-0.2%
Standard
529 IP65 JIS-C0920 5 Kyubo jet type IEC standard
AS ONE Part Number
1-4732-01
Measuring Range
Brix 0.0 - 53.0% (Automatic Temperature Compensation)
Operating Temperature (deg C)
10 to 40
Battery Life
About 11000 times (when using alkaline batteries)
Dimensions (Width W x Depth D x Height H) (mm)
55x31x109
Power
AAA alkaline batteries 2
Weight (g)
100
TRUSCO Part Number
282-7727
Description
It is a low-and middle-concentration measurement model of Pocket Refractometer PAL series. The measurement range Brix0 - as wide as 53%, such as jam, marmalade of low sugar source and ketchup, tomato sauce can be measured from fruit juice, beverages and soup.