Buy more than* S$200* and get FREE SHIPPING

  • Pocket Brixmeter

Pocket Brixmeter PAL-2

4.00 (1)
Item.#
06722493
Mfr.#
PAL-2
Package Qty.
1PC
Ship pack of
1
379.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sample Amount
0.3ml
Measuring Time (seconds)
About3
Resolution Capability
Brix 0.1%
Measurement Pricision
Brix+/-0.2%
Standard
529 IP65 JIS-C0920 5 Kyubo jet type IEC standard
2014 TRUSCO Published Page
1-1050
TRUSCO Part Number
282-7735
Operating Temperature (deg C)
10 to 40
Battery Life
About 11000 times (when using alkaline batteries)
Dimensions (Width W x Depth D x Height H) (mm)
55x31x109
Power
AAA alkaline batteries 2
Weight (g)
100
AS ONE Part Number
1-4732-02
Measuring Range
Brix 45.0 to 93.0% (Automatic Temperature Compensation)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When tanning with beekeeping
4
From Japan
On 2017-05-20 16:32:17
Because it is honey, it is a little hard to put on the required place to load the necessary amount
This review is about item#6722493.