Buy more than* S$200* and get FREE SHIPPING

  • Coolant Concentration Tester

Coolant Concentration Tester PAL-91S

Item.#
06722511
Mfr.#
PAL-91S
Package Qty.
1PC
Ship pack of
1
369.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ethylene glycol concentration 0 - 90%(V/V)(automatic temperature correction). Ethylene glycol freezing point 0 - -50 deg C(automatic temperature correction), Ethylene glycol concentration 0 - 90%(V/V)(automatic temperature correction). Ethylene glycol freezing point 0 - -50 deg C(automatic temperature correction)
Resolution Capability
0.2% ethylene glycol concentration (V / V glycol freezing temperature 1deg C Temperature 0.1deg C
Measurement Pricision
Ethylene glycol concentration + / -0.4% (V / V) (15% concentration near) ethylene glycol freezing temperature + /-1deg C (freezing temperature near-5deg C) temperature + /-0.1deg C
Weight (g)
100
TRUSCO Part Number
403-0281
2014 TRUSCO Published Page
1-1049
Dimensions (Width W x Depth D x Height H) (mm)
55x31x109
Power
AAA alkaline battery x2
Measuring Range
0.0 to 70.0% ethylene glycol concentration 0 to -50deg C (V / V) (Automatic Temperature Compensation) ethylene glycol freezing temperature (automatic temperature compensation) temperature 10.0 to 40.0deg C