Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert 16ER1.00ISO

Item.#
06722615
Mfr.#
16ER1.00ISO
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions y (mm)
0.7
Dimension l (mm)
16
Dimension d (mm)
9.525
Material
IC908
Dimensions x (mm)
0.7
Dimension r (mm)
0.12
Pitch
1.00