Buy more than* S$200* and get FREE SHIPPING

  • Isskar out-of-print

Isskar out-of-print 16IR1.00ISO

4.00 (1)
Item.#
06722694
Mfr.#
16IR1.00ISO
Package Qty.
1Box(5PC)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions y (mm)
0.7
Dimension l (mm)
16
Dimension d (mm)
9.525
Material
IC908
Remarks
with reason :Goods stock disposal
Dimensions x (mm)
0.6
Dimension r (mm)
0.05
Pitch
1.00
TRUSCO Part Number
162-2773
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used exclusively for heavy cutting of iron products.
4
From Japan
On 2008-03-30 22:17:11
I think that it is a cutting tool that makes cutting conditions easy to understand. Improvement point is center - screw, so I think that fixation of chip is weak.
This review is about item#05395144.