Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster WJ Rubber Wheel B
  • Gold Caster WJ Rubber Wheel B
  • Gold Caster WJ Rubber Wheel B

Gold Caster WJ Rubber Wheel B WJ-100RB

4.33 (9)
Item.#
06722974
Mfr.#
WJ-100RB
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Steel
Eccentricity E (mm)
35
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
71x71
Surface Processing
Uni-chromium plating finish
Type
Mid load
Wheel Diameter D (phi mm)
100
Shaft Diameter A (mm)
12
Brake
Without
Shape
Universal vehicle
Plate Dimensions F1xF2 (mm)
95x95
Attachment Height H (mm)
144
Wheel Width (mm)
35
Material (Wheel)
Rubber (with a bearing)
Allowable Load (kg)
100
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Exchange of decayed casters
5
From Japan
On 2018-03-06 19:45:30
The castor of the trolley was decayed, the rubber became crumbly, rolling became worse, so measure the dimensions of the mounting part and order this product. It became comfortable.
This review is about item#6723001.
Workbench
5
From Japan
On 2017-11-03 17:37:54
It is inferior to the strength which I could buy cheaply because it is a campaign time from the home center
This review is about item#6722965.
To the carriage carrying the luggage!
5
From Japan
On 2017-07-05 15:42:58
I am very satisfied that you promptly ship. Thank you very much.
This review is about item#6723017.
Loading car mounting
3
From Japan
On 2017-05-15 10:59:34
Purchased for mounting the carriage, saved by cheap and quick response. Things can be used without problems.
This review is about item#6722974.
Mobile workbench construction
1
From Japan
On 2017-04-30 09:04:31
I shipped the same day on 29th April, so I ordered it and I am very sorry that the shipment is May 1st.
This review is about item#6722965.
As a repair product of maintenance tool
5
From Japan
On 2015-07-20 15:20:05
Because it was a low price, there was also a bit of anxiety at the time of ordering, but it was solid and there was no problem at all.
This review is about item#06722965.
For sports goods ball-and-shoot net move!
5
From Japan
On 2015-03-11 20:51:50
This is the best when it is inexpensive and massive when using something abundant.
This review is about item#06723001.
I am installing and exchanging it on a flight case for the movement of sound and lighting.
5
From Japan
On 2015-01-28 01:10:19
Until now I was using a hammer. Even though the price was not changed, it bent to Gignaggua and dragged. The flight case exchanged for the gold will move easily. Because the equipment is very heavy we are exchanging the mounting bolts because they are one size thick. Movement of the truck from the power gates to the loading platform is also easier by loading in a small number of people.
This review is about item#06722965.
Sound, Lighting Equipment Rack
5
From Japan
On 2014-12-11 11:36:59
I exchanged the equipment rack from 75 mm to 100 mm. The rubber casters' wheels are dirty, so you can clean the work. * * Very good.
This review is about item#06722974.