Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gold Caster, With Rubber Wheel BWith Stopper
  • Gold Caster, With Rubber Wheel BWith Stopper
  • Gold Caster, With Rubber Wheel BWith Stopper

Gold Caster, With Rubber Wheel BWith Stopper WJ-100RB-S

4.60 (5)
Item.#
06723035
Mfr.#
WJ-100RB-S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Uni-chromium plating finish
Material (Wheel)
Rubber (with a bearing)
Material
Steel
Eccentricity E (mm)
35
Plate Dimensions F1xF2 (mm)
95x95
Attachment Height H (mm)
144
Allowable Load (kg)
100
Wheel Diameter D (phi mm)
100
Type
Mid load
Brake
Available
Shaft Diameter A (mm)
12
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
71x71
Wheel Width (mm)
35
Shape
Universal wheel S
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Caster change of cable box
5
From Japan
On 2016-02-29 16:48:09
Although it is used for a box for carrying a power cable etc. of about 100 to 200 kg and so on, it has become easier to start after exchanging for this caster. I decided this manufacturer as emphasizing initial transmission, but it was a correct answer. The price feels high compared to a monotaro caster or an unnamed caster, but I think that it is cheap as a result, considering that smooth running lasts for a long time. Recently I purchase monotaro casters and other made in japan casters separately. Personally, it is a manufacturer recommended for carrying heavy objects.
This review is about item#06723026.
Car for transporting small universal aircraft
3
From Japan
On 2016-02-09 15:20:44
Sound is quiet because it is rubber different from metal casters
This review is about item#06723026.
Installation of luggage carriage
5
From Japan
On 2015-11-07 13:01:44
It is a certain product. You can use it with confidence.
This review is about item#06723053.
On the work carriage
5
From Japan
On 2014-08-14 22:27:25
Rolling was also very good, it was a satisfactory product.
This review is about item#06723044.
Used as a caster for the bed.
5
From Japan
On 2014-04-13 13:27:20
The existing wheel was damaged and it was in trouble. Since it was a trolley made by order, I was saved because a perfect caster was found where I was worried whether the size would fit.
This review is about item#06723053.